• The item cannot be ordered due to missing prices.

Fibre disc Actirox AF 890 (CER), ⌀ 115 mm, Grit: 36

Article no.: 566442 36

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: Aluminium; INOX
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Actirox
Grinding media Ceramic ZA Oxide mixed grit with cooling, active coating (TOP SIZE)
Grinding medium code Ceramic
Grit 36
Grinding media backing Vulcanised fibre
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
optimised for material Aluminium; INOX
maximum circumferential speed 80 m/s
Type of product Fibre disc

Identification numbers & Classifications

Article number 566442 36
EAN / GTIN 4018875091579
Manufacturer number FY6M105094

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
Top type VSM Actrirox AF 890 fibre discs with very high and aggressive grinding performance. Cool grinding and outstanding tool life.
Grit type: 100% geometrically shaped VSM ceramic grit with abrasive coating (TOP SIZE).

Application:

Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 6670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart