• Dear customers,
    due to maintenance work, there may be restrictions in the operation of the product navigation on the weekend 12.6/13.6. The search functions are available without restriction.
Article no.: 566312

Abrasive flap disc SLTflex (CER), mounting M14 115 mm ⌀

Brand: LUKAS
optimised for material INOX
maximum circumferential speed 80
Grinding medium code Ceramic
Thread M14
Iron, sulphur and chlorine constituents <0.1

All product information:

No price available
on request
In stock
61 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Add to shopping list Share product
Tuev Logo

Description

Version:

The sickle-shaped strips (patented) are radially linked to a high-strength GRP centre. The pad-less design permits an extremely large overlap between strips. Very high coating density. M14 threaded mounting, no clamping nut required.
Ceramic grit (CER) with active upper layer bonding for heavy duty.

Application:

For use in inaccessible places, contour grinding and for grinding out of weld fillets. Large overlap between strips permits soft cutting.

Technical Data

Grinding medium code
Ceramic
Iron, sulphur and chlorine constituents
<0.1 %
Thread
M14
optimised for material
INOX
maximum circumferential speed
80 m/s
Type of product
Abrasive flap disc

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Share this product

or copy this link

To shopping cart