• The item cannot be ordered due to missing prices.

Mill saw sharpening file cut 3 (smooth) flat, straight edges, Length without tang: 200mm

Article no.: 518500 200

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Shape: E
  • Standard: DIN 7262

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape E
Cross section 20×4 mm
Length without tang 200 mm
Standard DIN 7262
Type of product Saw file

Identification numbers & Classifications

Article number 518500 200
EAN / GTIN 4009215005448
Manufacturer number 12122000

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

Special quality, single cut, especially suitable for sharpening wood saw blades made of steel. These saw files guarantee a high removal rate and long working life. The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. Cuts on all faces.
With sharp edges.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart