{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | STEEL | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | C0616 | |
Shape description | ball nose | |
Head ⌀ | 6 mm | |
Head length | 16 mm | |
Overall length | 55 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547100 C0616 | |
Manufacturer number | 4007220937129 |
This article |
Recommendations |
||
---|---|---|---|
Burr Tooth configuration STEEL − coarse, Carbide, Type: C0616 |
|||
Shape description | ball nose | ball nose | ball nose |
Overall length | 55 mm | 55 mm | 55 mm |
Head ⌀ | 6 mm | 6 mm | 6 mm |
Tooth type abbreviation | STEEL | Z steel | INOX |
Shank ⌀ | 6 mm | 6 mm | 6 mm |
Type of product | Burr | Burr | Burr |
Head length | 16 mm | 16 mm | 16 mm |