• The item cannot be ordered due to missing prices.

Draw-in collet, round, to DIN 6341 3 mm

Article no.: 329755 3

Product details

Technical Data

Standard DIN 6341
Type 386 E
F 32 mm
K 45 mm
Overall length L 115 mm
Trapezoidal thread G Tr32×1.5 mm
Angle α 20 degrees
Type of product Collet

Identification numbers & Classifications

Article number 329755 3
EAN / GTIN 4062406104672

Description

Version:

Collets, round profile in 1 mm increments. Please specify required clamping ⌀ with order.
Trapezoidal thread

Standard:

DIN 6341

Accuracy:

Concentricity tolerances: D = 1 to 10 mm = 0.02 mm D = 10 to 30 mm = 0.03 mm D = 30 to 60 mm = 0.04 mm

Note:

Other diameters and profiles (e.g. square or hexagon) on request!

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping ⌀ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart