Tool length pre-setting device, for taper size: 40

Article no.: 355050 40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
11 pieces in stock 11 pieces available in 11-14 working days

Select article variation and quantity

for taper size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Base toolholder SK 40
⌀ D 96 mm
Height H 100 mm
Height H1 37 mm
Type of product Setting master

Identification & Classification

Article number 355050 40
EAN / GTIN 4062406295592
Manufacturer number 355050 40
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Advantage:

  • Easy handling.
  • Small footprint.
  • Attractively-priced entry-level variants.

Application:

Set the tool lengths directly at the machine.

Suitable for:

HOLEX digital depth gauge No. 418742 300.

Supplied with:

Mounting block for depth gauge.

Note:

All standard depth gauges can be used.

Warning:

Intended use
  • For both industrial and private use.
  • For measurement of the position of the cutting edge of the tool relative to the tool setting point.

Reasonably foreseeable misuse
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart