{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Chemical basis | Methacrylate | |
| Dynamic viscosity | 10 mPas - 20 mPas | |
| Density | 1.08 g/cm³ | |
| Shape | liquid | |
| Flashpoint | 100 °C | |
| Operating temperature range | -55 °C - 180 °C | |
| Touch dry after | 40 min - 60 min | |
| Functional strength to | 5 h - 8 h | |
| Characteristics | fluorescent under UV light; sealing | |
| Sustainability | GARANT GreenPlus | |
| Suitable for material | Metal | |
| Suitable for application area | Thread sealing; Thread locking; general purpose use; pre-assembled screw fastenings | |
| for thread size M to | M6 | |
| Strength class | medium strength | |
| minimum break-away torque | 10 Nm - 15 Nm | |
| Colour | green | |
| Capacity | 250 ml | |
| Storage temperature | 5 °C - 23 °C | |
| Working life after date of manufacture | 24 mo | |
| Series | GreenPlus | |
| Type of product | Thread locking |
| Article number | 088063 250 | |
| EAN / GTIN | 4062406423469 | |
| Manufacturer number | 088063 250 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |