• The item cannot be ordered due to missing prices.

PVC adhesive tape soft, Colour: CLEAR

Article no.: 083641 CLEAR
New product

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 471F
Type of adhesive tape single-sided
Backing material PVC film
Adhesive Vulcanised rubber
Adhesive strength on steel 3.9 N/mm
Stretch capability 265 %
Tensile strength 31.5 N/mm
temperature-resistant up to 75 °C
Liner present no
Storage temperature 20 °C
Storage humidity 50 %
Working life after date of manufacture 12 mo
Colour transparent
Length 33 m
Width 50 mm
Thickness 0.13 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083641 CLEAR
EAN / GTIN 50051115688237
Manufacturer number 7100044331

Description

Version:

The 3M™ 471F can be used for marking hazard areas and gangways,f or masking where areas are to be painted and for colour-coded markings or decorative strips. It bonds to a wide variety of surfaces and can therefore be applied quickly and without drips; it requires no drying time or cleaning time and can be removed against without leaving residues of adhesive.
The 3M™ coloured marking and floor marking tapes are ideally suited for use in situations of building maintenance and for improving safety within the plant. The special structure of the coloured PVC adhesive tapes resists scratching, abrasion, weather and most chemicals. Easy to apply, very supple even on uneven surfaces.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart