Transport restraint for roughness measuring instruments PS10 / M310 / ST2, Type: PROTECT

Article no.: 499018 PROTECT
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
13 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer’s designation PROTECT
Colour red
Number of mountings 1
Material of base plate plastic
Type of product Holder
Material plastic

Identification & Classification

Article number 499018 PROTECT
Manufacturer number 7054136
Manufacturer/responsible person MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de

Description

Suitable for:

Roughness measuring instruments No. 499002 size M310; No. 499003 size M310; No. 499021 size ST2; No. 499002 size ST2; No. 498835 size PS10.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart