{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 0.9 mm | |
| Cabinet housing internal load capacity | 1,000 kg | |
| Door opening angle | 250 degrees | |
| Hoffmann perforated panel grid interval | 9×9 mm | |
| Height adjustment interval | 25 mm | |
| Cylinder lock | modular lock barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 2,000 mm | |
| Width | 1,000 mm | |
| Depth | 500 mm | |
| Usable height | 1,840 mm | |
| Width in G | 40 | |
| Depth in G | 20 | |
| Weight | 84 kg | |
| Type of product | Janitor's cabinet |
| Article number | 987001 1000-1 | |
| Manufacturer number | 987001 1000-1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |