{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats 1 | 17 mm | |
| Width across flats 2 | 19 mm | |
| Spanner length L | 275 mm | |
| Head ⌀ D1 | 23.7 mm | |
| Head ⌀ D2 | 25.8 mm | |
| Drive profile | Bi-hex socket | |
| Type of product | Socket spanner |
| Article number | 621405 17X19 | |
| EAN / GTIN | 4045197717368 | |
| Manufacturer number | 621405 17X19 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |