Burr Tooth configuration STEEL − coarse L1230

Article no.: 547100 L1230
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
  • Shank ⌀: 6

Product details

Technical Data

Tooth type abbreviation STEEL
Toothing grit designation coarse
Tool material Carbide
Shape L1230
Shape description round cone
Head ⌀ 12 mm
Head length 30 mm
Overall length 70 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 547100 L1230
EAN / GTIN 4007220936818
Manufacturer number 4007220936818

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
GG(G)
 

Description

Version:

The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. The optimised chip formation (no pointed chips) ensures good surface quality. Shank ⌀ 6 mm.

Application:

Optimised for use on steel and steel castings.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart