This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital XT internal micrometer, Measuring range: 125-150mm

Article no.: 428601 125-150

Select article variation and quantity

Measuring range (mm) Price per Piece (incl. VAT)

Availability

  • Standard: DIN 863
  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface
  • IP Index of Protection: IP 67
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 125 mm - 150 mm
Selectable display 0.01 / 0.001 mm
Reversible reading mm / inch
Error limit 0.006 mm
Dimension a 0.2 mm
Standard measuring depth 115 mm
Measuring depth with extension 265 mm
Interface RS232C interface; USB interface
IP Index of Protection IP 67
Measurement technology digital
Packaging sturdy box
Type of product 3-point internal micrometer

Identification & Classification

Article number 428601 125-150
EAN / GTIN 5051102216207

Description

Version:

3-point internal micrometer series for blind hole measurement from size 12.5 -16. Fixed carbide measuring jaws, from size 12.5 with carbide inserts. Large, sharp contrast digital display. Measuring spindle through hardened and ground. Reliable measurement without a vernier.

Function:

  • mm / inch selection.
  • Setting 4 preset values.
  • On / Off data storage button.

Supplied with:

1 battery No. 081560 size CR2032

Optional extras:

Data cable No. 498948.
Setting rings No. 484030.
Extensions No. 428510.

Note:

Version with Bluetooth transmission on request.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart