Clamping head soft, Top 65, Initial bore ⌀: 5mm

Article no.: 329976 5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Initial bore ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface position on the workpiece
Holder type Plain shank
Holder shape Standard
Holder version metric
Holder size, metric 0050 mm
Shank diameter DS 5 mm
Shank length LS 49 mm
Holder Top 65
Clamping diameter D1 5 mm
Length of collet L 49 mm
Installation length L2 49 mm
Hardness according to Rockwell 40
Clamping profile round
Interface joint 1
Type of product clamping head
Content single part

Identification & Classification

Article number 329976 5
EAN / GTIN 2050001928405
Manufacturer number TOP65HSWR5,0
Manufacturer/responsible person Hainbuch GmbH Spannende Technik, Erdmannhäuser Straße 57, 71672 Marbach, Germany, www.hainbuch.com

Description

Version:

Clamping heads, round profile, in 0.5 mm increments. Please specify required clamping ⌀ with order.
Soft (reduced hardness of 40 HRC in the bore) for boring out.

Advantage:

  • 25% greater clamping force than clamping head RD.
  • No radial movement between clamping head and clamping element mounting, therefore immune to dirt.
  • Unique stiffness due to large seating area of the clamping segments.

Application:

Versatile application range: machining centres, measuring machines, and pallet clamping.

Recommendation:

Clamping heads for special profiles to your individual requirements on request.

Note:

Other taper sizes and shapes (e.g. square) and machinable blanks on request!

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart