BMT longitudinal toolholder, BMT: WT150

Article no.: 319885 WT150
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
10 pieces in stock

Select article variation and quantity

BMT Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

x 65 mm
L1 50 mm
L2 60 mm
b2 40 mm
h1 20 mm
h2 80 mm
Type of product Steel toolholder

Identification & Classification

Article number 319885 WT150
EAN / GTIN 4069515004282
Manufacturer number 319885 WT150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-precision arbors adapted to the specific machine, for flexible use on main and counter-spindle machines. Contact face and functional face ground. Perfectly matched for the respective lathe.
Suitable for conventional toolholders.

Advantage:

  • Design optimised for weight and geometry.
  • Process reliability thanks to high-quality materials, long working life.
  • Burnished for better corrosion protection.
  • With secured ball spray nozzles up to 80 bar.

Application:

Internal and external machining in CNC lathes with BMT tool turrets.
Mainly for external machining.

Suitable for:

CNC lathes with BMT tool turret.
  • Nakamura-Tome: NA55A, WT-150, WT-150 II, WT-250 II, WT-150 II (Capto Turret), WT-250, WTS-150, WTW-150, TW-10, TW-20 (16 ST), SC-150, SC-200, SC-200 II (12 ST), SC-250, Super NTJ, Super NTJX, Super NTM³, AS-200 (12 ST), AS-200 (15 ST), JX-200, 250, NTY³-150(V), 250, WY-150(V), 250
  • CMZ: TTL / TX 52, 66, TA 15, 20, 25, 30 M/MS/Y/YS (15 ST), TA Z400, 640, 1100 (15 ST), TD 15-55 M/MS/Y/YS (15 ST)
  • Muratec: MT 1065EX (12×))
  • Eurotech: TA 15, 20, 25, 30 M/MS/Y/YS (15 ST), TD 15-55 M/MS/Y/YS (15 ST), TTL / TX 52, 66
  • Accuway: UA-200 Y, UA-330 LY, UA-1500 T2Y2, UA-1500 T2Y

Note:

Other BMT holders with different sizes and dimensions are available on request.
Please note that you must check the compatibility of the holder with your machine before purchasing. We cannot guarantee that it will fit correctly.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart