Combination face mill adapter Form ADB 40 mm

Article no.: 302955 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
  • Standard: DIN 6358
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 5

Product details

Technical Data

Spigot ⌀ d1 40 mm
Clamping ⌀ D1 40 mm
Adapter BT 50 A = 100
Standard DIN 6358
Arbor standard JIS B6339; ISO 7388-2
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Overhang dimension A 100 mm
External ⌀ D 70 mm
Spare milling cutter lock screw No. 309860 / 309861 40
Spare drive ring No. 309870 40
Suitable toggle spanner No. 309840 40
Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 302955 40
EAN / GTIN 4062406100568

Description

Version:

Taper shank, spigots, and contact surfaces ground on collar.
All shanks hard turned (for smooth running!). Balancing quality G2.5 / 25,000 rpm. Form ADB.

Application:

With drive key for face mills with longitudinal slot, e.g. DIN 841.
With drive ring for face mills with crosswise slot DIN 1880 and cutter heads DIN 1830.

Supplied with:

Drive key, face mill drive ring, and lock screw.

Optional extras:

Pull studs (PS) No. 308760308802. Special toggle spanner No. 309840.

Note:

Internal cooling available only with suitable tightening screw No. 309861.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart