{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | SK 40 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 90 mm | |
External ⌀ D | 50 mm | |
L1 | 71 mm | |
Type of product | Hydraulic clamping chuck |
Article number | 302190 16 | |
Manufacturer number | 15.407.40.16.Z |