{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | CCGW 060208 | |
| Corner radius | 0.8 mm | |
| Type | MCD | |
| Facility for resharpening | yes | |
| Tool material | MCD | |
| Cutting conditions | continuous | |
| Cutting edge version | NU | |
| Cutting depth ap | 0.01 mm - 0.2 mm | |
| Feed f | 0.005 mm/rev. - 0.2 mm/rev. | |
| Cutting speed vc main application | 100 m/min - 1,400 m/min | |
| Number of changes/inserts | 1 | |
| Finishing/roughing assignment | Finishing | |
| Type of product | Indexable insert for turning |
| Article number | 265904 NU | |
| EAN / GTIN | 4069515008433 | |
| Manufacturer number | 265904 NU | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |