DC.T 070204 HB7210-1

Article no.: 260452 HB7210-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €11.25 / Piece
  • from 10 Piece
    €9.37 / Piece
on request
In stock
83 pieces in stock

Product details

Technical Data

ISO code indexable insert DCMT 070204
Corner radius 0.4 mm
Grade HB7210-1
Tool material Carbide
Coating TiCN
Main application K
Cutting conditions continuous
Chip breaker GM
Tolerance M
Cutting depth ap 0.2 mm - 2.5 mm
Feed f 0.1 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 100 m/min - 450 m/min
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260452 HB7210-1
EAN / GTIN 4062406059248

Application Table

GG(G)
K
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart