This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Eco clamp toolholder 20/16 mm

Article no.: 251402 20/16

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Eco
    Shank size 20 mm
    Insert size 16 mm
    Application type right-hand
    Through-coolant yes
    ISO code toolholder MTJNR/L 2020X16
    suitable indexable insert TN.. 1604..
    Functional width L4 25 mm
    Head length L1 32 mm
    Overall length L 91 mm
    Screw set 259023 1
    Shim 259031 31
    Clamping claw 259038 1
    Pin 259049 1
    Setting angle κ 93 degrees
    Application External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 251402 20/16
    EAN / GTIN 4045197657053
    Manufacturer number 251402 20/16

    Description

    Version:

    With internal coolant feed right to the cutting edge. Cooling by means of precision nozzles effectively and efficiently reduces the thermal loading, since the coolant stream is optimally directed between the chip and cutting edge. This results in higher productivity, longer tool life and increased process reliability.

    Version - image:

    Positioning within the scale ensures accurate coolant transfer.
    Optimum cooling of the cutting edge with coolant.

    Note:

    Coolant transfer only in conjunction with GARANT eco-system toolholders No. 317900319886.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart