{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Series | Master Steel | |
| Wet maximum | suitable | |
| Manufacturer’s designation | GARANT Master Steel VHM-Vollradiusfräser | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Interface coding | ZYL01200105 | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Dry machining | suitable only under restricted conditions | |
| Type of mounting | spigot | |
| Holder tolerance class | h6 | |
| Shank diameter | 6 mm | |
| Oil | suitable | |
| Shank type | HA | |
| Air | suitable only under restricted conditions | |
| Tool material | solid carbide | |
| Standard designation for cutting medium, 2nd Priority | HF-N30 | |
| Machining group, manufacturer-specific | HOG | |
| Cutting media, manufacturer’s designation | VHM ALCRN | |
| Coating | TiAlN | |
| Cutter diameter | 1 mm | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Tolerance Class | f8 | |
| Cutting edge length | 2 mm | |
| Head length | 2 mm | |
| ISO milling cutter type | K | |
| Relief angle | 0 degrees | |
| Side rake angle | 0 degrees | |
| Number of effective cutters, peripheral side | 2 | |
| Number of effective cutters, end face | 2 | |
| Twist direction | right-hand | |
| Twist angle | 28 degrees | |
| Radius | 0.5 mm | |
| Spacing of the cutters | the same | |
| Direction of infeed | horizontal, oblique and vertical | |
| Interface | joint 1 | |
| Overall length | 80 mm | |
| Functional length | 2 mm | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | Werksnorm | |
| Data carriers | without data carrier | |
| Machining method | Copy milling | |
| Colour ring | green | |
| Machining strategy | HPC | |
| Type of product | round profile mill | |
| Correction factor fz | 1 | |
| Cutting depth min. | 0.01 mm | |
| Max. cutting depth | 2 mm; 0.03 mm |
| Article number | 207244 1/6 | |
| EAN / GTIN | 4062406285098 | |
| Manufacturer number | 207244 1/6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |