Alternative article:

Machine tap HSS-E-PM M2

Article no.: 134270 M2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
79 pieces in stock
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 371
  • Thread standard: DIN 13

Product details

Technical Data

Thread size M2
Coating Hard chrome
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes
Cutting direction right-hand
Thread pitch 0.4 mm
Overall length L 45 mm
Shank ⌀ Ds 2.8 mm
Shank square □ 2.1 mm
Tapping hole ⌀ 1.6 mm
Thread ⌀ 2 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 2
Colour ring yellow
Number of cutting edges Z 2
Thread depth 4 mm
Type of product Tap

Identification numbers & Classifications

Article number 134270 M2
EAN / GTIN 4045197075222

Application Table

Alu plastics
N
28
Aluminium (short chipping)
N
28
Alu > 10% Si
N
23
Steel < 500 N/mm²
P
27
CuZn
N
28
Oil
 
wet maximum
 

Description

Version:

Hard chrome-plated surface for reduced edge build-up and increased tool life.

Application:

Suitable for materials with tensile strength up to maximum 450N/mm2.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart