This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Sandals, black CP 4000 ESD, S1 NB 45

Article no.: 092485 45
  • Protection class: S1
  • Material of protective toe-cap: Komposit
  • Standard: Inlay type-tested according to DGUV regulation 191
  • Characteristics: Vario® damping
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Gender Unisex
Protection class S1
Material of protective toe-cap Komposit
Standard Inlay type-tested according to DGUV regulation 191
Characteristics Vario® damping
electrostatic characteristic EGB/ESD
Characteristic of the sole Rebound sole
EU shoe size 45
Type of product Safety sandals

Identification numbers & Classifications

Article number 092485 45
Manufacturer number CP 4000 ESD NB 45

Description

Version:

Modern safety shoes in the Competition range with SECURA VARIO® heel shock absorption and VARIO Multiflex® technology for particularly high wearing comfort.
  • Breathable functional lining.

CP 4000 safety sandals
  • Micro-fibre and large area insert pieces of mesh fabric for a high degree of ventilation.
  • TPU Competition ESD outer sole, white.

Standard:

EN ISO 20345:2011 S1 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide fitting XB, see No. 092486.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart