{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | JACKSON | |
| ESD protected area (EPA) | yes | |
| Colour | black | |
| Size EU | 48 | |
| Gender | gentlemen’s | |
| Standard | EN ISO 20345 | |
| Outer material | Textile | |
| Material of sole | polyurethane (PU) | |
| Slip resistance | yes | |
| Toe protection cap | yes | |
| Material of protective toe-cap | Composite | |
| Penetration-resistant sole | yes | |
| Material used for puncture resistance | Textile | |
| Closed heel | yes | |
| Fuel resistance of sole | yes | |
| Anti-static properties | yes | |
| Energy absorption capacity in the heel area | yes | |
| No penetration by water for at least 60 minutes | no | |
| Waterproof | no | |
| Profiled outer sole | yes | |
| Ladder grip | no | |
| Protection class | S3S | |
| Closure | laces | |
| Shoe feature | cold protection; metal-free sole; oil-resistant | |
| Shank type | low | |
| Type of product | low shoes |
| Article number | 092425 48 | |
| EAN / GTIN | 8033546529942 | |
| Manufacturer number | 0RK20104 48 | |
| Manufacturer/responsible person | U Group S.r.l., Via Borgomanero, 1, 28040 Paruzzaro (NO), Italia |