{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | MAGNI | |
| Special service provision | Textile finishing | |
| Gender | Unisex | |
| Fabric composition | 100% polyamide | |
| Material weight / fabric density | 150 g/m2 | |
| Washing | 40 °C coloureds | |
| Colour | black | |
| Unisex size | S | |
| Type of product | Winter jacket |
| Article number | 091977 S | |
| Manufacturer number | 71361_990-S | |
| Manufacturer/responsible person | Helly Hansen Deutschland GmbH, Balanstr. 73, 81541 MÜNCHEN, Germany |