This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Heated quilted vest, black, Unisex size: M

Article no.: 091237 M

Select article variation and quantity

Unisex size Price per Piece (incl. VAT)

Availability

  • Fabric composition: 100% polyester

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 100% polyester
Manufacturer's designation M12 HPVBL2-0
Colour black
Material Polyester
Material inner lining Polyester
Unisex size M
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 12 V
Type of product Cold protection vest

Identification & Classification

Article number 091237 M
EAN / GTIN 4058546403621
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 Hilden, Germany, www.milwaukeetool.de

Description

Version:

  • M12™ heated vest with carbon fibre heating elements and heating zones in the chest, back and shoulder areas.
  • Up to 11 hours’ run-time with one M12™ 12V REDLITHIUM™ battery charge (3.0 Ah).
  • Slim design jacket made from lightweight and very resistant Ripstop polyester can also be worn as a mid-layer (100% polyester outer and inner material).
  • Pleasant to wear even in rough, wet or windy weather conditions.
  • Optimally positioned battery pocket allows the M12™ battery to be stored on the front or back for additional comfort.
  • Several heating zones – 5 sewn-in carbon fibre heating elements distribute the heat to the most important parts.
  • Easy OneTouch temperature setting – 3 heat levels: high, medium, low.
  • Suitable for washing machines and driers.
  • Battery controller included.
  • New hood design.
  • 100% system-compatible with the MILWAUKEE® M12™ batteries.

Supplied with:

Rechargeable battery and charger not included.
Available in a set with battery pack, charger and tubular scarf under No. 091239.

Note:

Before the vest is stored, it must be cooled down and the rechargeable battery and battery holder must be removed. The carbon fibre heating elements must not be squashed. The rechargeable battery must not be stored with metal objects (risk of short-circuit). The rechargeable battery and the charger must not be opened up and must always be stored dry.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart