Three "Winner" and a "Special Mention.

German Design Award 2022: GARANT products clean up again

30 Nov 2021

As in previous years, GARANT brand products impressed the jury of the German Design Awards with their well-thought-out functionality and attractive appearance. The modular GARANT Uni Line provision system, GARANT Comfort safety glasses and the mobile GMT35 surface finishing system all gained the coveted "Winner" award. In addition, the GARANT Automation BASIC loading system, which enables unmanned loading of machine tools, received a “special mention”.

The GARANT Uni Line modular provision system was successful in the "Workshop and Tools" category at the German Design Award 2022. The individually configurable perforated panel system from the Uni Line product line is characterised by clear design lines and a wide range of potential applications. GARANT Uni Line is available as a single-sided upright column (Uni Panel), double-sided upright column for installation in a row or as a room divider (Uni Wall) and as a service tower (Uni Tower). It is compatible with the Easyfix range of hooks and brackets. Identification labels and attachments, pictograms, shelves, hinged doors and drawer modules can be combined in a variety of ways. GARANT Uni Wall and GARANT Uni Tower are also available as mobile versions.

The GARANT Comfort safety glasses gained the distinction of "Winner” in the category "Workshop and Tools". The half-rimmed glasses offer impressive features of sporty and progressive design, anti-fogging lenses, adjustable narrow arms and soft nosepads. These design features allow them to be easily combined with ear defenders and protective masks and ensure a high level of wearing comfort even in when used for extended periods.
The mobile GARANT GMT35 surface finishing machine emerged as a "winner" in the category "Industry". The machine allows cost-effective surface finishing of components made of metal or plastic produced in batch sizes of up to 500 pieces. The vibrator trough has a container size of 35 litres and can be partitioned using a divider in order to carry out two operations at the same time, thereby saving time and energy. Its compact design, closed water circuit and sturdy wheels allow the machine to be pushed wherever you need it.

Last but not least, the new GARANT Automation BASIC loading system was accorded a “special mention”. The system automates the loading of blank parts on to machine tools. It is designed to handle blank parts up to ten kilograms in weight and is also well suited to feeding parts to older machines. Modern safety technology, small space requirements and low maintenance costs round off the overall package.

Direct purchase

Are you a new customer?

To shopping cart