{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 2,200 mm | |
Depth | 800 mm | |
Load capacity per panel | 150 kg | |
Application range | Wide-span racking | |
Type of product | Storage shelf |
Article number | 992354 2200 | |
Manufacturer number | 109801 151900 |