Honeycomb rack Depth 3000 mm 4X4

Article no.: 991521 4X4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Height 1,000 mm
Width 1,000 mm
Compartment height 207 mm
Compartment width 225 mm
Number of compartments 16
Load per compartment 300 kg
Weight 450 kg
Type of product Long-goods storage racking

Identification numbers & Classifications

Article number 991521 4X4
EAN / GTIN 4251305418137
Manufacturer number 130200208

Description

Version:

Long-goods storage racking for clearly arranged and space-saving storage of all kinds of rod-type and flat material.
Powder-coated frame with full compartments of galvanised sheet metal. Can be stacked once in terms of height, can be extended as required in terms of width. Includes labelling strips.

Colour:

Frame in RAL 7016 anthracite, powder-coated.

Note:

Delivered unassembled.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart