This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Dividers fixed 500X500 mm

Article no.: 992015 500X500
  • Material: galvanised

Product details

Technical Data

Material galvanised
Depth 500 mm
clear height 500 mm
Type of product Shelf divider

Identification numbers & Classifications

Article number 992015 500X500
Manufacturer number 27250

Description

Version:

Dividers of galvanised sheet metal. Easy insertion of dividers into the system hole pattern in the storage shelf. For clear compartment heights of 341 and 500 mm.

Application:

Division of storage shelves for optimum storage of small components.

Suitable for:

No. 992010992012.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Height×depth (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart