{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Depth | 1,100 mm | |
Thickness | 38 mm | |
Number of depth inserts | 6 | |
Shelf load capacity | 2,500 kg | |
Application range | Pallet racking | |
Type of product | Chipboard shelf |
Article number | 992524 2700 | |
Manufacturer number | 6690780 |