This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Frame type S610-M18 4500 mm

Article no.: 991320 4500

Product details

Technical Data

Height 4,500 mm
Depth 800 mm
Application range Pallet racking
Frame profile type S610-M18
Type of product Column frame

Identification numbers & Classifications

Article number 991320 4500
Manufacturer number 46005

Description

Version:

Frame profiles with framework stiffening. Solid base plates transmit the load to the floor. Supplied with 4 floor anchors and 2 shim plates 2 mm per frame.

Description:

Assembled size:
Overall length of the rack::
For frame stiles S610-M18: Nominal length + number of stiles×86 mm.

Suitable for:

Pallet racking from build year 08/2018.

Colour:

Similar to RAL 5017 traffic blue, powder-coated.

Note:

The load capacities required for the racking bay determine the frame type. See load table for details.
Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Height (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart