{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 490 mm | |
Width | 1,800 mm | |
Depth | 16 mm | |
suitable for table width | 2,000 mm | |
Type of product | Under-desk modesty screen |
Article number | 974110 2000 | |
Manufacturer number | 974110 2000 |