This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tool24 Smartline – cabinet system including dividing material S54

Article no.: 979000 S54
  • Drawer/pull-out shelf load capacity: 15
  • Drawer runner extension: Anti-tilt lock
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Drawer/pull-out shelf load capacity 15 kg
Drawer runner extension Anti-tilt lock
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Type Extension cabinet complete
Series Tool24 Smartline
Storage area 5 m2
Height 1,390 mm
Width 717 mm
Depth 750 mm
Drawer usable width 153 mm
Drawer usable depth 612 mm
Number of drawers 54
Division within a drawer 9×36 U
Weight 404 kg
Type of product Tool issuing system

Identification numbers & Classifications

Article number 979000 S54

Description

Version:

Flexible goods issuing system for storage and management of machining and assembly tools, measuring tools, protective work-wear and many other consumable items. Master systems can be extended using the optional extension cabinets (slave system). The individual software packages allow the systems to be tailored to your exact requirements.
Body and doors made of 1 mm sheet metal. Pallet truck base made of 1.75 mm sheet metal. Storage shelf made of bamboo

Application:

Automatic goods issuing system for storage and management of tools and accessories.

Content:

Divider: 200 pcs. No. 960540 size 149; 12 pcs. No. 960560 size 149

Fitted with:

Number of drawers × drawer front height: 48×50 mm; 6×100 mm

Supplied with:

Slave system: Tool issuing cabinet with dividers.

Colour:

Body RAL 7035 light grey, drawers RAL 5005 signal blue, powder−coated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart