{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 380 mm | |
Height above the worktop | 420 mm | |
Width | 2,000 mm | |
Depth | 43 mm | |
Weight | 12 kg | |
Type of product | Acoustic partition |
Article number | 974150 2000 | |
Manufacturer number | 974150 2000 |