{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Special service provision | Textile finishing | |
Gender | Gentlemen’s | |
Fabric composition | 50% cotton; 50% polyester | |
Material weight / fabric density | 200 g/m2 | |
Washing | 60 °C delicates wash cycle | |
Bleaching | do not bleach | |
Dry-cleaning | not suitable for chemical cleaning | |
Drying | gentle tumble drying (low temperature) | |
Ironing | moderately hot, up to maximum 150 °C | |
Colour | kiwi | |
Unisex size | S | |
Type of product | Polo shirt |
Article number | 090223 S | |
Manufacturer number | 839-040/S |