This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Universal cleaner Professional Degreaser

Article no.: 083011

Product details

Technical Data

Contents 1 l
Labelling of hazardous substances GHS02: Flame; GHS07 Caution; GHS08 harmful to health; GHS09 harmful to the environment
Type of product Universal cleaner

Identification numbers & Classifications

Article number 083011
Manufacturer number 32531-AA

Description

Version:

High performance general purpose cleaner and degreaser with wide range of effectiveness. Suitable for degreasing and removal of adhesive residues and resinous residues from metal surfaces. For cleaning tools, bolts, fittings, and also for pre-treatment of surfaces to be glued, quickly drying without residues.

Note:

Not available in all countries. Express delivery not possible. Products with low propellant gas proportion and therefore very high effective agent proportion of approx. 95%. This achieves the maximum effectiveness.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart