This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Angle grinder Classic 72210500

Article no.: 077151 72210500

Product details

Technical Data

Manufacturer's designation WSB 20-180
Power supply Mains operated
Power consumption 2,000 W
maximum vibration to EN 6 m/s2
maximum disc ⌀ 180 mm
maximum cutting depth 48 mm
Weight 4.8 kg
Special features QuickIN
Type of product Angle grinder

Identification numbers & Classifications

Article number 077151 72210500
Manufacturer number 72210500237

Description

Version:

  • FEIN high power motor with enormous traction power for high removal rates.
  • Automatic restart inhibit after power supply interruption.
  • Rear handle can be turned to 4 positions.
  • Non−wearing EBS electrical braking system stops the machine in less than 3 seconds.
  • FEIN quick−release clamping system QuickIN for quick easy and reliable disc changes without using tools.

Function:

IP20: No protection against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and no protection against water.

Supplied with:

Supplied with protective hood, additional handle, clamping set.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart