• The item cannot be ordered due to missing prices.

ONE-KEY™ cordless drill / driver M18ODD3-5

Article no.: 070212 M18ODD3-5
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V
  • App link: OneKey

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18 ONEDD3-502X
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 18 V
Motor design Brushless motor
maximum torque hard 158 Nm
maximum speed 1st speed 0 min-1 - 500 min-1
maximum speed 2nd speed 2,100 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 16 mm
maximum twist drill size ⌀ in wood 89 mm
Weight 2.1 kg
maximum vibration to EN <2,5 m/s2
App link OneKey
typical application Heavy Duty
Type of product Drill/driver
USP1 18V, ONE-KEY app link
USP2 Brushless motor, with 2 batteries, in a case

Identification numbers & Classifications

Article number 070212 M18ODD3-5
EAN / GTIN 4058546476731

Description

Version:

MILWAUKEE − Cordless drill / driver Powerful cordless 2-speed drill / driver, reversible. REDLITHIUM™ rechargeable batteries with single-cell monitoring and charge status display. Sturdy metal gearbox for long working life. FIXTEC metal quick-clamping drill chuck with spindle lock. LED illumination of the working area. Handle with Softgrip coating for comfortable use.
Top model FUEL™ with brushless POWERSTATE™ motor for very high efficiency. Very low wear and up to 10 times the working life of standard DC motors. The high efficiency and the enhanced battery capacity permit up to 2× longer operating times (compared to other Li-ion technologies). REDLINK PLUS™ electronics − for unique power management:
  • With system communication between the drive machine and battery.
  • With overload protection for longer working life of the battery, motor, and gearbox.

M18 FUEL™ ONE-KEY™ Cordless drill / driver with high torque.

Supplied with:

Supplied with 2× M18 Red-Li-ion rechargeable batteries, M12-18 FC charger, belt clip, HD box (carrying case).
Supplied with additional handle for easier support of the torque forces.

Note:

See No. 073816, No. 073827 and No. 073840 ff. for suitable replacement batteries and chargers.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart