Respirators, set foldable Size S

Article no.: 097001
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
809 pieces in stock

Description

Version:

The high-performance respirators impress with numerous high-quality components. Due to their three-piece design and flexible material, the foldable and space-saving masks offer good visibility and outstanding adjustment to every face shape. This optimum fit is also aided by selecting the right mask size (size S and size M/L).
The inner non-woven material is characterised by very good skin compatibility amongst other things. In addition, the material reliably repels moisture and sweat. These features ensure particular comfort when wearing the mask, and a comfortable fit. With the same high filter performance, breathing is noticeably easier because of the high-quality filter medium.
The flexible nose clip and the soft nose insert inside the mask ensure a secure and pressure-free fit and also ensure a good seal. As a result, the respirator offers reliable protection against solid and liquid aerosols. The flexible and all-round textile headband system ensures a comfortable and secure fit and means putting the respirator on and taking it off is particularly comfortable.
Due to the folding technology and hygienic individual packaging, it is also easy to carry the mask with you or store it away. Made in Europe.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart