This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of gloves Enduro 330 7

Article no.: 094415 7

Product details

Technical Data

EN 388:2003 2141
Backing material Cotton
Coating Latex
Application range All-round
Colour green
Glove size 7
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094415 7
EAN / GTIN 3245423303179

Description

Version:

Enduro 330. Reinforced protection and very good grip even in damp working environments with shrink-roughened natural latex coating. Good thermal insulation. Not suitable for oily working environments.

Standard:

EN 388; EN 420
EN 407

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart