This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of gloves uvex impact 1, Glove size: 8

Article no.: 094435 8
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Hook & loop fastener
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Hook & loop fastener
EN 388 4X43C
Backing material Nylon, HPPE, glass
Coating Nitril
Coating variant The palms of the hands
Application range Heavy Duty
Colour black / yellow
Glove size 8
Weight 203 g
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Cut protection class C
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094435 8
Manufacturer number 6059808

Description

Version:

uvex impact 1. Seamless cut-resistant gloves with protectors for robust work. Tough nitrile rubber coating for good grip security in dry and wet areas. Padded palms, protectors on the back of hands and reinforcements on the finger joints for protection against crushing and impacts. With hook and loop fasteners for secure fastening during rough work. Particularly suitable for working with high mechanical loads in mining and the oil and gas industry.

Standard:

EN 388; EN 420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart