Pair of gloves Tegera® 806

Article no.: 094572
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from 20,45 €
  • from 6
    from 17,04 €
on request
Deliverable
709 pieces in stock
  • Knitted technology: 18G
  • electrostatic characteristic: EGB/ESD
  • Cut protection class: C

Description

Version:

Tegera® 806. Uncoated cut-resistant glove. Ideal for use in dry areas. Thin 18-gauge
knitted fabric for maximum fingertip sensitivity. Suitable for ESD workstations.

Standard:

EN 388; EN ISO 21420
EN 16350

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Gloves which protect against electrostatic discharges do not insulate the hands against electrical voltages.
Not suitable for working on live cables or for protection against electric shock - they protect only the product.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart