This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of gloves KryTech 531 7

Article no.: 094554 7
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: C

Product details

Technical Data

Clothing standard Oeko-Tex Standard 100
EN 388 4X42C
Backing material PEHD
Coating Nitrile / PU
Application range All-round
Colour black / green
Glove size 7
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class C
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094554 7
Manufacturer number 34531007

Description

Version:

KryTech 531. Cut-resistant gloves with water-based nitrile PU coating for work in less dirty environments. High abrasion resistance, for a long working life. Oeko-Tex® Standard 100. DMF-free.

Standard:

EN 388; EN 420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart