{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Silicone-free; free of latex; DMF-free | |
Washing | Hand washing | |
Drying | dry | |
Clothing standard | Oeko-Tex Standard 100 | |
Length | 230 mm | |
Thickness | 1 | |
AQL | 2.5 | |
Application | reusable | |
Contents | 12 pair | |
Colour | white | |
Application range | Precision | |
Backing material | Cotton | |
Coating variant | No coating | |
Glove size | 7 | |
Weight | 17.5 g | |
Material | Cotton | |
Type of product | Cotton gloves |
Article number | 094204 7 | |
Manufacturer number | 094204 7 |