This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Lace-up boot, grey/blue VX 769 Bau Perbunan, S3 XB 38

Article no.: 092802 38

Product details

Technical Data

Series VX 700
Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Aluminium
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
Standard Inlay type-tested according to DGUV regulation 191
EU shoe size 38
Colour black
Uppers material Smooth leather
Slip resistance yes
cut-resistant yes
with reflective material (good visibility) yes
Type of product Safety boots

Identification numbers & Classifications

Article number 092802 38
Manufacturer number VX 769 BAU PERBUNAN XB GR. 38

Description

Version:

Safety shoes of supply smooth leather with broad tread face and high heat resistance up to approx. 220 °C.
  • Closed tongue.
  • ERGO-COOL full-size comfort insole with ventilation structure for optimum climatic comfort.
  • Perbunan VX outer sole.
  • Very good resistance to abrasion and non-slip properties.
  • High level of cutting resistance and mechanical strength.

VX 769 Perbunan lace-up boots with uppers of smooth supple leather combined with soft Nubuk leather.
  • Closed tongue.
  • Safety reflectors.
  • Sole tread Perbunan VX, grey-blue.
  • Reinforced protection against penetration.
  • Real leather inner sole.
  • ERGO-COOL® ESD comfort footbed inlay.

Standard:

EN ISO 20345:2011 S3 SRC CI HRO
Inlay provision design type tested to DGUV regulations 191.

Note:

EU shoe sizes 39 − 46 held in stock, EU shoe sizes 38 – 48 can be ordered.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart