Lightweight digital workshop caliper 800 mm

Article no.: 415510 800
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €5.12 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • €74.29 /pcs.
  • €68.08 /pcs.
on request
In stock
3 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

  • Standard: Works standard
  • Reversible reading: mm / inch

Product details

Technical Data

Standard Works standard
Measuring range 0 mm - 800 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 in
Reversible reading mm / inch
Error limit 0.07 mm
Jaw length 150 mm
Internal jaw ⌀ 20 mm
Measurement technology digital
Weight 1.6 kg
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Workshop calipers

Identification numbers & Classifications

Article number 415510 800
EAN / GTIN 2050001060235
Manufacturer number 4112622

Description

Version:

Digital workshop caliper in lightweight design Large digital display. With measuring tips and Vee guides.
Jaws and tips stainless, hardened and ground. Easy precise running on Vee guides. Aluminium beam and slide. 50 % weight advantage. Wear and scratch resistant with hard anodised surface 1100 HV (similar to ceramic).

Supplied with:

1 battery No. 081560 size CR2032

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart