This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

WOHX 02T001 right-hand P40

Article no.: 268894 P40

Product details

Technical Data

ISO code indexable insert WOHX 02T001 R
Corner radius 0.1 mm
Grade P40
Main application P
Secondary application M
Cutting conditions heavily interrupted
Rake 12 degrees
Cutting depth ap 0.5 mm - 1.2 mm
Feed f 0.05 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 100 m/min - 220 m/min
Cutting speed vc secondary application 80 m/min - 160 m/min
Number of changes/inserts 3
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268894 P40
Manufacturer number W00 04420.0104

Application Table

continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart