VBMT 160404 HBT020

Article no.: 261257 HBT020
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
1,130 pieces in stock

Product details

Technical Data

ISO code indexable insert VBMT 160404
Corner radius 0.4 mm
Grade HBT020
Tool material Carbide
Coating TiCN
Main application P
Cutting conditions slightly interrupted
Chip breaker PM
Cutting depth ap 0.5 mm - 2.5 mm
Feed f 0.12 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 100 m/min - 280 m/min
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 261257 HBT020
EAN / GTIN 4062406257637

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart