{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 3 | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | Corner milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 6 mm | |
Overhang L1 | 39 mm | |
Overall length Ltot | 95 mm | |
Shank ⌀ Ds h6 | 25 mm | |
suitable indexable insert | SO.. 0836.. | |
Pack of insert screws | 219863 (8IP; 2.2 Nm) | |
Type of product | End / face mill |
Article number | 214902 25/3 | |
EAN / GTIN | 4045197674401 | |
Manufacturer number | 214902 25/3 |
This article |
Recommendations |
|
---|---|---|
GARANT Softcut HSI, Weldon shank, ⌀ D / number of teeth Z: 25/3mm
on request
In stock
22 pieces in stock
253,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
415,15 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang L1 | 39 mm | 30 mm |
Overall length Ltot | 95 mm | 105 mm |
suitable indexable insert | SO.. 0836.. | LO.U0904.. |
Cutting edge ⌀ DC | 25 mm | 25 mm |
Shank ⌀ Ds h6 | 25 mm | 25 mm |
maximum cutting depth ap max | 6 mm | 8 mm |
Spacing of the cutters | unequal spacing | unequal spacing |